Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Jacob Holtz Brand (1,590)
Remove
X-CASTER 4" Display Caster 1-1/2"x1-1/2" Top Plate TPR on Poly Core
Remove

      Items
X-CASTER 4" Display Caster 1-1/2"x1-1/2" Top Plate TPR on Poly Core X-CASTER 4" Display Caster 1-1/2"x1-1/2" Top Plate TPR on Poly Core


X-CASTER 4" Display Caster 1-1/2"x1-1/2" Top Plate TPR on Poly Core
Shown with Brake
X-CASTER 4" Display Caster 1-1/2"x1-1/2" Top Plate TPR on Poly Core
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB714741
List Price $11.95    Save 4%
Price: $11.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

X-CASTER 4" Display Caster 1-1/2"x1-1/2" Top Plate TPR on Poly Core

The X-Caster is the strongest composite caster on the market. The X-Caster combines patented technology and advanced engineering to provide a superior strength to cost ratio. At 150lb weight capacity per caster, the X-Caster is stronger than twin wheels and light duty single wheel casters. The sleek and modern design makes the X-Caster ideal for retail environments. The X-Caster is also green since it requires limited zinc plating.

Product Specifications
WIDTH INCHES 7/8
HEIGHT INCHES 5
CAPACITY LBS 150
COLOR FINISH Black Yoke, Grey Wheels
BOLT SPACING 1" X 1"
BRAND Jacob Holtz Company
CASTER INDEX Swivel Plate Casters
CASTER TYPE Swivel Plate
MANUFACTURERS PART NUMBER 405-2XTPR-00
MOUNTING BOLT HOLE DIAMETER INCHES 1/4
PACKAGE QUANTITY 1
PLATE SIZE 1-1/2" x 1-1/2"
SWIVEL RADIUS INCHES 2-13/16
WHEEL CONSTRUCTION Thermoplastic Rubber on Polypropylene Core
WHEEL DIAMETER INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)