Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Material Handling
Pallet Trucks & Jacks
Platform Trucks
Medical & Maintenance Carts
Machinery Guards
Trucks & Carts
Casters
(6,347)
Chains, Connectors, Hooks, Ropes & Straps
(1,305)
Conveyors
(949)
Dock & Truck Equipment
(2,530)
Drum & Barrel
(2,232)
Forklifts & Attachments
(811)
Hand Trucks & Dollies
(946)
Hoists & Cranes
(4,032)
Ladders
(2,671)
Lift Trucks
(328)
Machinery Guards
(274)
Medical & Maintenance Carts
(816)
Pallet Trucks & Jacks
(230)
Platform Trucks
(1,754)
Scales
(1,912)
Scissor Lifts & Lift Tables
(390)
Trucks & Carts
(7,094)
Wire Mesh Partitions
(763)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Casters
(6,347 Items)
Sub Category
Manufacturer Replacement
(94)
Remove
8" Jamco Semi-Pneumatic Caster Kit, 2 Rigid, 2 Swivel
Remove
Items
8" Jamco Semi-Pneumatic Caster Kit, 2 Rigid, 2 Swivel
Home
>
Material Handling
>
Casters
>
Manufacturer Replacement
>
Replacement Caster Kits for Jamco Carts & Trucks
>
8" Jamco Semi-Pneumatic Caster Kit, 2 Rigid, 2 Swivel
See all 46 items in product family
see additional photos
8" Jamco Semi-Pneumatic Caster Kit, 2 Rigid, 2 Swivel
Sold by:
globalindustrial.com
Availability:
Usually ships in 6 to 9 days
Stock No:
WB986241
Price: $92.95
Qty:
Product Information
Photo Gallery
Product Q&A
Write a review for this product.
REPLACEMENT CASTER KIT FOR JAMCO CARTS & TRUCKS
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Jamco for their wide assortment of Material Handling Carts and Trucks.
Product Specifications
WIDTH INCHES
3
CAPACITY LBS
2000
BRAND
Jamco
CASTER TYPE
Caster Kit - (2) Swivel Plate, (2) Rigid Plate
MANUFACTURERS PART NUMBER
Z8 set
PACKAGE QUANTITY
4 Casters
WHEEL CONSTRUCTION
Semi-Pneumatic
WHEEL DIAMETER INCHES
8
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters
From $67.00
After Mail-In-Rebate
select
Qty:
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48
From $179.00
After Mail-In-Rebate
select
Qty:
Best Value Folding Hand Cart 150 Lb. Capacity
From $29.00
select
Qty:
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value
From $219.00
select
Qty:
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
From $199.00
select
Qty:
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase