Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 8" x 2" Phenolic Caster Kit P8 B8 set, 2 Rigid, 2 Swivel with Brakes

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Jamco 8" x 2" Phenolic Caster Kit P8 B8 set, 2 Rigid, 2 Swivel with Brakes

Item #: WB986234

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 130.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
REPLACEMENT CASTER KIT FOR Jamco CARTS & TRUCKS

Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Jamco for their wide assortment of Material Handling Carts and Trucks.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS4800
    • ASSEMBLYAssembled
    • BRANDJamco
    • MANUFACTURERS PART NUMBERP8 B8 set
    • PACKAGE QUANTITY4 Casters
    • TYPECaster Kit - (2) Swivel Plate with Brakes, (2) Rigid Plate
    • WHEEL CONSTRUCTIONPhenolic
    • WHEEL DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!