Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement 5" Rigid Caster 4501-L1 for Rubbermaid® Plastic Service Carts
See all 2 items in product family

Replacement 5" Rigid Caster 4501-L1 for Rubbermaid® Plastic Service Carts

Item #: WB987273

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $9.00
Product Information
Customer Review
Product Q&A
Accessories
REPLACEMENT CASTER FOR Rubbermaid® PLASTIC SERVICE CART

Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Rubbermaid® for their plastic shelf carts.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDRubbermaid
    • MANUFACTURERS PART NUMBER4501-L1 (RP1522)
    • PACKAGE QUANTITY1
    • TYPEReplacement 5" Rigid Caster for Rubbermaid Plastic Service Carts
    • WEIGHT LBS1.0
    • WHEEL CONSTRUCTIONTPR Rubber
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERigid

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

7 Results

beberoni

Your review: Good Deal

Pros: Exact replacement part

Cons: none

Is this review helpful?

casters

Your review: easy to put on, light weight. not sure if they will hold the weight the original caster could hold

Pros: low price

Cons: not sure yet

Is this review helpful?

Excellent

Your review: Arrived timely and in perfect condition.

Is this review helpful?

Replacement rigid casters

Your review: the best thing I can say is you cannot tell they are not the original hardware on the cars. they work great and install was very easy.

Is this review helpful?

Rigid Casters

Your review: I'm very satisfied with the replacement casters for my Rubbermaid cart.

Is this review helpful?

LIKE NEW

Your review: With new wheels your cart will be like new again!

Is this review helpful?

Perfect

Your review: Was exactly what I was looking for at a great price

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 0 answers for this product.

Sort by: 

7 Results

What is the bolt pattern measurement of the mounting plate for this item?

Question Asked By: David , March 23, 2017

Not Answered Yet

Answer This Question

Sort by: 

7 Results