Faultless Stainless Steel Swivel Plate Caster S890-4 4" TPR Wheel

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Faultless Stainless Steel Swivel Plate Caster S890-4 4" TPR Wheel

Item #: WB585507

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Faultless STAINLESS STEEL CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Delrin bearings and Stainless Steel components. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5-5/8
    • CAPACITY LBS300
    • BOLT SPACING INCHES1-3/4 x 2-13/16 to 3-1/16
    • BRANDFaultless
    • CASTER TYPEStainless Steel Swivel Plate
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERS890-4
    • PLATE SIZE3-5/8" x 2-1/2"
    • WEIGHT LBS2
    • WHEEL CONSTRUCTIONTPR Rubber
    • WHEEL DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!