Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RWM Casters 27 Series VersaTrac® 3" TPR Wheel Swivel Caster - 27-RPC-0312-S

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

RWM Casters 27 Series VersaTrac® 3" TPR Wheel Swivel Caster - 27-RPC-0312-S

Item #: WBB1102516

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.26 Save up to 36%
Price: $ 15.50
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 27 Series VersaTrac® 3" TPR Wheel - Swivel Caster

The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES4-1/4
    • CAPACITY LBS190
    • COLOR FINISHSilver Zinc Plate Rig, Gray Wheel
    • ASSEMBLYAssembled
    • BEARING TYPECelcon
    • BOLT SPACING INCHES1-3/4" x 2-7/8"
    • BRAKE TYPE--
    • BRANDRWM
    • CASTER TYPESwivel Plate
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER27-RPC-0312-S
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PACKAGE QUANTITY1
    • PLATE SIZE3-3/4" x 2-5/8"
    • SERIES27
    • STYLE--
    • WEIGHT LBS1.7
    • WHEEL CONSTRUCTIONTPR Rubber
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!