Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6
See all 8 items in product family

6" Dia. 4-1/2" x 6-5/16" Plate, Urethane Swivel Caster - 1750 lbs. Cap.

Item #: WBB351082

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $92.95
Product Information
Product Q&A
Accessories
6" Dia. 4-1/2" x 6-5/16" Plate, Urethane Swivel Caster - 1750 lbs. Cap.

Heavy steel, dual ball raceway. Durable stampedwelded construction. 2-1/2" wide wheels for increased load handling. Heavy, staked kingpin. Sealed upper and lower ball races. Yellow dichromate finish for added corrosion resistance. Applications include powered towed applications, high abuse applications, and rough floors.

Product Specifications

  • WIDTH INCHES2-1/2
  • HEIGHT INCHES7-1/2
  • CAPACITY LBS1750
  • BEARING TYPESealed Roller
  • BOLT SPACING INCHES2-7/16" to 3-3/8" x 5-1/4" to 4-15/16"
  • BRANDShepherd
  • CASTER TYPESwivel Plate
  • CONSTRUCTIONUrethane On Aluminum
  • MANUFACTURERS PART NUMBERCHS60158YZ-UOA81(BG)
  • MOUNTING BOLT HOLE DIAMETER INCHES9/16
  • PACKAGE QUANTITY1
  • PLATE SIZE6-5/16" x 4-1/2"
  • SERIESHS/HR
  • SWIVEL LOCKNo
  • SWIVEL RADIUS INCHES4-3/4
  • TOTAL LOCK BRAKENo
  • WHEEL DIAMETER INCHES6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.