Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Specialty (486)
Remove
8" Dia. 4-1/2" x 6-1/2" Plate, Cast Iron Swivel Caster - 3000 lbs. Cap.
Remove

      Items
8" Dia. 4-1/2" x 6-1/2" Plate, Cast Iron Swivel Caster - 3000 lbs. Cap. 8" Dia. 4-1/2" x 6-1/2" Plate, Cast Iron Swivel Caster - 3000 lbs. Cap.


8" Dia. 4-1/2" x 6-1/2" Plate, Cast Iron Swivel Caster - 3000 lbs. Cap.
8" Dia. 4-1/2" x 6-1/2" Plate, Cast Iron Swivel Caster - 3000 lbs. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB351095
Price: $430.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8" Dia. 4-1/2" x 6-1/2" Plate, Cast Iron Swivel Caster - 3000 lbs. Cap.

Tapered roller bearing in swivel section. 1" Kingbolt, integrally forged into top plate. Legs fully welded inside and out for added strength and stability. Gold painted finish. Applications include fixture trucks, heavy engine stands, and assembly line trucks.

Product Specifications
WIDTH INCHES 2-1/2
HEIGHT INCHES 10-5/16
CAPACITY LBS 3000
BEARING TYPE Roller
BOLT SPACING 3-3/8" x 5-1/4"
BRAND SHEPHERD
CASTER INDEX Swivel Plate Casters
CASTER TYPE Swivel Plate
CONSTRUCTION Cast Iron
MANUFACTURERS PART NUMBER CHA80159GP-CAI51(GG)
MOUNTING BOLT HOLE DIAMETER INCHES 1/2
PACKAGE QUANTITY 1
PLATE SIZE 6-1/2" x 4-1/2"
SERIES HA/HB
SWIVEL LOCK No
SWIVEL RADIUS INCHES 6-1/2
TOTAL LOCK BRAKE No
WHEEL DIAMETER INCHES 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)