

 |
Browse Casters (6,349 Items) |
|
 |
Bassick Prism Stainless Steel Rigid Caster, Thermal Plastic Rubber, Round Tread - 4" Dia. |
| |
|
 |
|
 |
|
 |
|
|
|
Bassick Prism Stainless Steel Rigid Caster, Thermal Plastic Rubber, Round Tread - 4" Dia.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB536823
|
|
|
|
Price: $56.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Bassick Prism Stainless Steel Rigid Caster, Thermal Plastic Rubber, Round Tread - 4" Dia.
Polished 304 stainless steel casters, high-temp swivel seal standard. Legs fully welded to inside and outside of ball cup to ensure a solid connection. Grease zerks on both wheel bearing and swivel raceway to help maintain caster life. 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Ideal for applications where frequent washdowns are necessary or where cleaning agents, steam or caustic solutions are being used. Can be applied to: food service equipment, animal cages, pharmaceuticals, laundry trucks, hospital beds, and stock carts.
|
| Product Specifications |
| WIDTH INCHES |
2 |
| HEIGHT INCHES |
5-5/8 |
| CAPACITY LBS |
350 |
| BEARING TYPE |
Delrin |
| BOLT SPACING |
2-5/8" to 3" x 3" to 3-5/8" |
| BRAND |
Shepherd |
| CASTER INDEX |
Rigid Plate Casters |
| CASTER TYPE |
Rigid Plate |
| MANUFACTURERS PART NUMBER |
CPR40156SS-TPD11(GG) |
| MOUNTING BOLT HOLE DIAMETER INCHES |
3/8 |
| PLATE SIZE |
4" x 4-1/2" |
| SWIVEL RADIUS INCHES |
3 |
| TOTAL LOCK BRAKE |
No |
| WHEEL CONSTRUCTION |
Thermal Plastic Rubber, Round Tread |
| WHEEL DIAMETER INCHES |
4 |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|