Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 84 items in product family

Bassick Prism Stainless Steel Total Lock Swivel Caster, Polyolefin - 6" Dia.

Item #: WBB536870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $103.95
Product Information
Product Q&A
Accessories
Bassick Prism Stainless Steel Total Lock Swivel Caster, Polyolefin - 6" Dia.

Polished 304 stainless steel casters, high-temp swivel seal standard. Legs fully welded to inside and outside of ball cup to ensure a solid connection. Grease zerks on both wheel bearing and swivel raceway to help maintain caster life. 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Ideal for applications where frequent washdowns are necessary or where cleaning agents, steam or caustic solutions are being used. Can be applied to: food service equipment, animal cages, pharmaceuticals, laundry trucks, hospital beds, and stock carts.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES7-1/2
  • CAPACITY LBS650
  • BEARING TYPEDelrin
  • BOLT SPACING2-5/8" to 3" x 3" to 3-5/8"
  • BRANDShepherd
  • CASTER TYPESwivel Plate With Total Lock
  • MANUFACTURERS PART NUMBERCPT60156SS-POD11(KK)
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PLATE SIZE4" x 4-1/2"
  • SWIVEL RADIUS INCHES4-1/2
  • TOTAL LOCK BRAKEYes
  • WHEEL CONSTRUCTIONPolyolefin
  • WHEEL DIAMETER INCHES6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.