Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Specialty (486)
Remove
Grip Ring Stem Soft Tread Caster with Brake - 125mm Dia. 7/16 x 1-1/4 Stem Gray
Remove

      Items
Grip Ring Stem Soft Tread Caster with Brake - 125mm Dia. 7/16 x 1-1/4 Stem Gray Grip Ring Stem Soft Tread Caster with Brake - 125mm Dia. 7/16 x 1-1/4 Stem Gray


Grip Ring Stem Soft Tread Caster with Brake - 125mm Dia. 7/16 x 1-1/4 Stem Gray
Grip Ring Stem Soft Tread Caster with Brake - 125mm Dia. 7/16 x 1-1/4 Stem Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB195898
Price: $23.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Grip Ring Stem Soft Tread Caster with Brake - 125mm Diameter 7/16 x 1-1/4 Stem Gray

This soft tread casters has a twin wheel design for easy mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 225 lb. capacity. Wheel diameter measures 125 millimeters. Height of caster is 5-5/16 inches. Gray finish.

Product Specifications
HEIGHT INCHES 5-5/16
CAPACITY LBS 225
COLOR FINISH Gray
BRAND Shepherd
CASTER INDEX Stem Casters
CASTER TYPE Grip Ring Stem, Brake
CONSTRUCTION Thermoplastic Elastomer
MANUFACTURERS PART NUMBER PSF125291GR-B
STEM HEIGHT INCHES 1-1/4
STEM WIDTH INCHES 7/16
WHEEL DIAMETER MILLIMETERS 125


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Standard Mail and Office File Cart 200 Lb. Capacity

Standard Mail and Office File Cart 200 Lb. Capacity

From $169.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)