Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foot Master® Swivel Plate Manual Leveling Caster GD-100F - 1650 Lb. - 75mm Dia. Nylon Wheel

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Foot Master® Swivel Plate Manual Leveling Caster GD-100F - 1650 Lb. - 75mm Dia. Nylon Wheel

Item #: WBB764378

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Foot Master® Swivel Plate Manual Leveling Caster - 1650 Lb. Capacity - 75mm Dia. Nylon Wheel - 3-3/4" x 3-3/4" Plate

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.

Product Specifications

    • HEIGHT INCHES4-23/32
    • CAPACITY LBS1650
    • COLOR FINISHIvory Powder Coated & Zinc Galvanized
    • BOLT SPACING INCHES2-3/4 x 2-3/4
    • BRANDFoot Master
    • CASTER TYPESwivel Plate
    • CONSTRUCTIONAluminum Die Cast
    • DESCRIPTIONManual Leveling
    • MANUFACTURERS PART NUMBERGD-100F
    • MOUNTING BOLT HOLE DIAMETER INCHES7/16
    • PACKAGE QUANTITY1
    • PLATE SIZE3-3/4" x 3-3/4"
    • WEIGHT LBS4.5
    • WHEEL CONSTRUCTIONNylon
    • WHEEL DIAMETER MILLIMETERS75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!