Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,345 Items)
Sub Category
Specialty (486)
Remove
Swivel Plate Leveling Manual Caster 2200 Lbs., 42mm Dia. Nylon Wheel, 3-3/4" x 3-3/4" Plate
Remove

      Items
Swivel Plate Leveling Manual Caster 2200 Lbs., 42mm Dia. Nylon Wheel, 3-3/4" x 3-3/4" Plate Swivel Plate Leveling Manual Caster 2200 Lbs., 42mm Dia. Nylon Wheel, 3-3/4" x 3-3/4" Plate


Swivel Plate Leveling Manual Caster 2200 Lbs., 42mm Dia. Nylon Wheel, 3-3/4" x 3-3/4" Plate
Swivel Plate Leveling Manual Caster 2200 Lbs., 42mm Dia. Nylon Wheel, 3-3/4" x 3-3/4" Plate
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB764379
Price: $127.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Swivel Plate Leveling Manual Caster 2200 Lbs., 42mm Dia. Nylon Wheel, 3-3/4" x 3-3/4" Plate

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.

Product Specifications
HEIGHT INCHES 4-23/32
CAPACITY LBS 2200
COLOR FINISH Ivory Powder Coated & Zinc Galvanized
BOLT SPACING 2-3/4" X 2-3/4"
BRAND Foot Master
CASTER INDEX Swivel Plate Casters
CASTER TYPE Swivel Plate
CONSTRUCTION Aluminum Die Cast
DESCRIPTION Manual Leveling
MANUFACTURERS PART NUMBER GD-120F
MOUNTING BOLT HOLE DIAMETER INCHES 7/16
PACKAGE QUANTITY 1
PLATE SIZE 3-3/4" x 3-3/4"
WEIGHT LBS 5
WHEEL CONSTRUCTION Nylon Wheel
WHEEL DIAMETER MILLIMETERS 75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)