Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Specialty (486)
Remove
Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole
Remove

      Items
Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole


Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole
Email This Page Printer Friendly Version
Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB764374
Price: $127.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Swivel Stem Leveling Manual Caster 2200 Lbs., 75mm Dia. Nylon Wheel, M16-2.0P Stem Mounting Hole

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. 9/16" depth of stem hole. Ivory texture powder coating.

Product Specifications
HEIGHT INCHES 4-23/32
CAPACITY LBS 2200
COLOR FINISH Ivory Powder Coated & Zinc Galvanized
BOLT SPACING --
BRAND Foot Master
CASTER INDEX Stem Casters
CASTER TYPE Swivel Threaded Hollow Kingpin
CONSTRUCTION Aluminum Die Cast
DESCRIPTION Manual Leveling
MANUFACTURERS PART NUMBER GD-120S
MOUNTING BOLT HOLE DIAMETER INCHES M16-2.0P
PACKAGE QUANTITY 1
PLATE SIZE --
WEIGHT LBS 4.5
WHEEL CONSTRUCTION Nylon Wheel
WHEEL DIAMETER MILLIMETERS 75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)