Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Tires

Tires are crucial for the efficient and safe movement and handling of materials. They are made from natural or synthetic rubber, along with other materials, and come in various tread patterns, sidewall constructions, and sizes. Whether for wheelbarrows, hand trucks, golf carts, trailers, or dollies, selecting the appropriate tires, wheels, and casters is essential for construction, industrial, and material handling applications.
128 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Material
View All Width
128 Results
Compare
BESTSELLER
1
1
$98.95
Ships within 1 Business Day

Weight Capacity

815 lbs

Tire Type

18 x 8.50-8

Ply Rating

4 Ply

Wheel Diameter

17.6 in

Compare
1
1
$38.95
Ships within 1 Business Day

Weight Capacity

295 lbs

Tire Type

13 x 5.00-6

Ply Rating

2 Ply

Wheel Diameter

12.8 in

Compare
BESTSELLER
1
1
$28.95
Ships within 1 Business Day

Weight Capacity

400 lbs

Tire Type

4.80/4.00-8 Pneumatic

Ply Rating

4 Ply

Tread Design

Ribbed

Compare
1
1
$15.75
Ships within 1 Business Day

Weight Capacity

300 lbs

Tire Type

4.10/3.50-4 Pneumatic

Ply Rating

2 Ply

Tread Design

Sawtooth

Compare
1
1
$29.95
Ships within 1 Business Day

Weight Capacity

300 lbs

Tire Type

410/350-4

Ply Rating

4 Ply

Wheel Diameter

10 in

Compare
BESTSELLER
1
1
$139.95
Free Shipping
Ships in 5 Business Days

Weight Capacity

480 lbs

Ply Rating

4

Wheel Diameter

10 in