Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tire Only - Shown with Rim

Martin Wheel 23 x 1050-12 Turf Rider Tire 1012-4TR-K

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Martin Wheel 23 x 1050-12 Turf Rider Tire 1012-4TR-K

Item #: WBB638407

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $80.99 Save up to 17%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 23 x 1050-12 Turf Rider Tire 1012-4TR-K

Great traction, but easy on your lawn, Turf Rider 23 x 1050-12 4 ply turf tire is the best original equipment replacement tire for outdoor power equipment.

Product Specifications

    • WIDTH INCHES10.5
    • CAPACITY LBS1340
    • BRANDMartin Wheel
    • CONSTRUCTIONRubber
    • FITS RIM SIZE12 x 7
    • MANUFACTURERS PART NUMBER1012-4TR-K
    • MAX PSI20
    • PLY RATING4 Ply
    • TIRE CODE RATINGTL
    • TIRE TYPE23 x 10.50-12
    • TREAD DESIGNTurf
    • WEIGHT LBS15
    • WHEEL DIAMETER INCHES22.8

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Kenda lawn tractor itres

Your review: I just bought these to replace the OEM ten year old tires that came with my Scotts John Deere. After looking at about a million sites for price and quality comparisons, the Kenda are excellent and the price and shipping were excellent. The tire came so well packed one would have thought they were an expensive antique. I haven't had the chance to use them yet because the tranny needs repair. But, I am certain they'll be as good as the OEM tires. The tread is even more impressive than the OEM's, and with my very sloped terrain, this us very important to me. Thanks for the great selction, price and service, Richard

Is this review helpful?

Great service

Your review: Got the tires quickly. I haven't been on the mower yet but expect them to give me good service.

Is this review helpful?

good looking tires

Your review: The tires came to my house fast and looked really good.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!