Connectors & Links
Inner Width
2.28 mm
Length
5.83 in
Material
Carbon
Weight
4 lbs
Length
10.75 in
Material
Cast Steel
Weight
10.5 lbs
Inner Width
1.31 mm
Length
3.28 in
Material
Carbon
Weight
0.8 lbs
Inner Width
0.78 mm
Length
1.84 in
Material
Carbon
Weight
0.1 lbs
Material Diameter - Chain Size
3/4"
Inner Width
1.94" mm
Package Quantity
10
Length
2.88 in
Material Diameter - Chain Size
1"
Inner Width
2.63" mm
Package Quantity
5
Length
3.81 in
Material Diameter - Chain Size
5/8"
Inner Width
1.69" mm
Package Quantity
10
Length
2.44 in
Inner Width
2 mm
Length
4.97 in
Material
Carbon
Weight
2 lbs
Material Diameter - Chain Size
1/2"
Inner Width
1.25" mm
Package Quantity
10
Length
1.88 in
Inner Width
5 mm
Length
12.34 in
Material
Carbon
Weight
33.9 lbs
Inner Width
2.28 mm
Length
5.83 in
Material
Carbon
Weight
4 lbs
Inner Width
2 mm
Length
4.97 in
Material
Carbon
Weight
2 lbs
Inner Width
1.69 mm
Length
4.19 in
Material
Carbon
Weight
1 lbs
Material Diameter - Chain Size
3/8"
Inner Width
1" mm
Package Quantity
1
Length
1.5" yd
Material Diameter - Chain Size
7/16-12"
Package Quantity
1
Length
2.21" yd
Material
Forged Steel
Material Diameter - Chain Size
1/8"
Inner Width
1/8" mm
Package Quantity
100
Length
0.18 in
Peerless™ 8056035 1/8" Quick Link - 20/Carton - Not for use for overhead lifting - Pkg Qty 20
Material Diameter - Chain Size
1/8"
Package Quantity
20
Material
Low Carbon Steel
Material Diameter - Chain Size
3/8"
Inner Width
1" mm
Package Quantity
10
Length
1.44 in
Inner Width
0.64" mm
Package Quantity
10
Length
8.18 in
Material
Hot Galvanized Steel
Material Diameter - Chain Size
1/8"
Inner Width
15/16" mm
Package Quantity
6
Length
0.75 in
Inner Width
0.69 mm
Length
1.94 in
Material
Galvanized
Weight
0 lbs
Advantage Standard Duty Steel Zinc Plated Wire Rope Thimble TSD125P6 - 1/8" Diameter - Pack of 6
Material Diameter - Chain Size
1/8"
Inner Width
1-15/16" mm
Package Quantity
6
Length
1.06 in
Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC375P6 - 3/8" Diameter - Pack of 6
Material Diameter - Chain Size
3/8"
Inner Width
7/8" mm
Package Quantity
6
Length
1.63 in
Material Diameter - Chain Size
5/16"
Package Quantity
1
Material
Alloy Steel
Material Diameter - Chain Size
3/8"
Inner Width
1-15/16" mm
Package Quantity
6
Length
1.5 in
Material Diameter - Chain Size
5/16"
Inner Width
7/8" mm
Package Quantity
1
Length
1.38" yd
Material Diameter - Chain Size
5/8"
Inner Width
1-1/3" mm
Package Quantity
1
Length
2.25" yd
Inner Width
1.52" mm
Package Quantity
2
Length
17.68 in
Material
Hot Galvanized Steel
Inner Width
2.69 mm
Length
6.56 in
Material
Carbon
Weight
5 lbs
Inner Width
1.7 mm
Length
13.38 in
Material
Alloy
Weight
12 lbs
Material Diameter - Chain Size
1/2"
Inner Width
1-1/5" mm
Package Quantity
1
Length
1.88" yd
Advantage Standard Duty Steel Zinc Plated Wire Rope Thimble TSD187P6 - 3/16" Diameter - Pack of 6
Material Diameter - Chain Size
3/16"
Inner Width
1-15/16" mm
Package Quantity
6
Length
1.06 in
Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6
Material Diameter - Chain Size
1/8"
Inner Width
9/16" mm
Package Quantity
6
Length
0.81 in
Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC750P6 - 3/4" Diameter - Pack of 6
Material Diameter - Chain Size
3/4"
Inner Width
1-9/16" mm
Package Quantity
6
Length
2.56 in
Inner Width
0.75 mm
Length
2.67 in
Material
Carbon
Weight
0.4 lbs
Inner Width
0.69 mm
Length
1.94 in
Material
Galvanized
Weight
0 lbs
Advantage Standard Duty Steel Zinc Plated Wire Rope Thimble TSD250P6 - 1/4" Diameter - Pack of 6
Material Diameter - Chain Size
1/4"
Inner Width
1-15/16" mm
Package Quantity
6
Length
1.06 in
Material Diameter - Chain Size
1/4"
Inner Width
1-1/2" mm
Package Quantity
6
Length
1.06 in
Inner Width
2 mm
Length
4.97 in
Material
Carbon
Weight
3 lbs
Material Diameter - Chain Size
3/16"
Inner Width
1-3/16" mm
Package Quantity
6
Length
0.94 in
Inner Width
0.6 mm
Length
1.47 in
Material
Carbon
Weight
0.1 lbs
Inner Width
3.2 mm
Length
6 in
Material
Alloy
Weight
2 lbs