Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Hooks (90)
Remove
5/8" G80 Eye Slg HK W/Cast Lat
Remove

      Items
5/8" G80 Eye Slg HK W/Cast Lat 5/8" G80 Eye Slg HK W/Cast Lat


5/8" G80 Eye Slg HK W/Cast Lat
5/8" G80 Eye Slg HK W/Cast Lat
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB439411
Minimum Quantity: 2 ($121.90)
Price: $60.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5/8 g80 eye sling hook with latch, wll 18100 lbs

Product Specifications
CAPACITY LBS. 18,100
COLOR FINISH Black
BRAND Peerless
CONSTRUCTION Alloy Steel
COUNTRY OF ORIGIN China
DESCRIPTION Eye Sling Hook with Latch
DIMENSION A 0.71"
DIMENSION B 4.49"
DIMENSION C 1.18"
DIMENSION D 0.79"
GRADE Grade 80
MANUFACTURERS PART NUMBER 8517780
MATERIAL DIAMETER - CHAIN SIZE 5/8"
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
#16 Jack 100 Ft/Ct Zn

#16 Jack 100 Ft/Ct Zn

From $0.17
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)