Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Multiple Types of Bull Ropes Shown

Husky Bull Rope™ 5/8" x 150' Double Braided Composite AGBR58150

Husky Bull Rope™ 5/8" x 150' Double Braided Composite AGBR58150

Item #: WB987470

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 226.95
Product Information
Product Q&A
Accessories
Husky Bull Rope™ DOUBLE BRAIDED COMPOSITE ROPE

Double Braided Ropes are best in Abrasion Resistance, Break Strength and Energy Absorption.

The Husky™ line of rope has a polyester jacket and a nylon core to exceed the break strength of double braid polyester and offer excellent tensile strength. Premium Husky™ coating is applied to provide excellent resistance to abrasion and snagging. Spliceable for rigging.

Product Specifications

    • LENGTH150 ft
    • COLOR FINISHRed
    • AVERAGE BREAKING STRENGTH LBS.18,000
    • BRANDAll Gear
    • COATINGHusky™
    • CONSTRUCTIONDouble Braided Composite
    • DIAMETER5/8 in
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAGBR58150
    • PACKAGE QUANTITY1
    • TYPERigging Line
    • WEIGHT LBS.19

Customers Who Viewed This Also Viewed