Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NestaFlex® 22614024P001 Flexible Conveyor - Poly Skate Wheels Steel Ball Bearings 226 Lb./ft.
See all 126 items in product family

NestaFlex® 22614024P001 Flexible Conveyor - Poly Skate Wheels Steel Ball Bearings 226 Lb./ft.

Item #: WBB2187442

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,722.00 Save up to 23%
Price: $ 1,318.00
Product Information
Customer Review
Product Q&A
Accessories
NestaFlex® 22614024P001 Flexible Conveyor - Poly Skate Wheels Steel Ball Bearings 226 Lb./ft.

NestaFlex Conveyors Improve Efficiency, Maximize Storage Space, Provide Optimal Utility with Flexible Design, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES20
    • CAPACITY LBS226 lbs. per ft.
    • COLOR FINISHZinc Plated
    • ADJUSTABLE LENGTH6'2" to 24'8"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES12
    • LEG SETS PER UNIT7
    • LIMITED WARRANTY18 Months
    • MANUFACTURERS PART NUMBER22614024P001
    • MAXIMUM LEG HEIGHT INCHES28
    • MINIMUM LEG HEIGHT INCHES20
    • OUTSIDE RADIUS INCHES28
    • PACKAGE QUANTITY1
    • SKATE WHEEL DIAMETER INCHES1.9
    • SKATE WHEEL OR ROLLER CONSTRUCTIONPolymer
    • SKATE WHEELS PER AXLE6
    • TYPESkate Wheel
    • WEIGHT LBS203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!