Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NestaFlex® RLS18024S004 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L
See all 126 items in product family

NestaFlex® RLS18024S004 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

Item #: WBB2187411

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,603.00 Save up to 24%
Price: $ 1,991.00
Product Information
Customer Review
Product Q&A
Accessories
NestaFlex® RLS18024S004 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

NestaFlex Conveyors Improve Efficiency, Provide Optimal Utility, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES36
    • CAPACITY LBS200 lbs. per ft.
    • COLOR FINISHZinc Plated
    • ADJUSTABLE LENGTH6'7" to 24'8"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES18
    • LEG SETS PER UNIT7
    • LIMITED WARRANTY18 Months
    • MANUFACTURERS PART NUMBERRLS18024S004
    • MAXIMUM LEG HEIGHT INCHES52
    • MINIMUM LEG HEIGHT INCHES36
    • OUTSIDE RADIUS INCHES38
    • PACKAGE QUANTITY1
    • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
    • TYPERoller
    • WEIGHT LBS310

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!