

 |
Browse Conveyors (889 Items) |
|
 |
Power Turn Belt Conveyor 24" Wide 180 Degree Left Curve 60 Degree Radius 1.5hp |
| |
|
 |
|
 |
|
 |
|
 |
Product Information |
 |
|
 |
Warranty |
 |
|
 |
Product Q&A |
 |
|
|
 |
POWERED BELT CURVE CONVEYOR
Powered Turn Belt Curve Conveyors transport products of various sizes and shapes while maintaining proper product orientation. Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Includes permanent leg supports for 34" to 38" conveying surface height. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 230V use. Drive Motor is located at discharge (exit) end to pull product through curve.
Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.
Other outside radii, belt widths and voltages are available; call for information.
Note: Left Hand (Counter Clockwise) curve. Right Hand (Clockwise) curve is also available using curve suffix (R) Right Hand.
|
| Product Specifications |
| CAPACITY LBS |
600 |
| ASSEMBLY |
Unassembled |
| BELT WIDTH INCHES |
24 |
| BRAND |
Omni Metal Craft |
| CONSTRUCTION |
Steel |
| CONVEYOR SPEED |
60 FPM |
| CURVE DEGREES |
180 |
| CURVE DIRECTION |
Left |
| HORSE POWER |
1-1/2 |
| MAXIMUM LEG HEIGHT INCHES |
38 |
| MINIMUM LEG HEIGHT INCHES |
34 |
| MODEL |
242022L |
| OUTSIDE RADIUS INCHES |
60 |
| VOLTAGE |
230 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|