Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ashland 10' Straight Roller Conveyor - 16" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers
See all 117 items in product family

Ashland 10' Straight Roller Conveyor - 16" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers

Item #: WBB897245

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $238.95
Product Information
Customer Review
Product Q&A
Accessories
Ashland 10' Straight Roller Conveyor - 16" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers

1-3/8" O.D. x 18 gauge galvanized steel rollers set high in frame, and hook & rod couplings. Gravity roller conveyor will convey light and medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums.

Product Specifications

    • LENGTH INCHES120
    • LENGTH FEET10
    • WIDTH INCHES18
    • HEIGHT INCHES2-3/4
    • CAPACITY36 Lbs./Ft. on 10' Support Centers; 260 Lbs./Ft. on 5' Support Centers
    • CAPACITY LBS56 Lbs. per Roller
    • COLOR FINISHGalvanized
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES4-1/2
    • BETWEEN FRAME WIDTH INCHES16
    • BRANDAshland Conveyor Products
    • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 2-1/2" x 1" Skatewheel & Roller Conveyor
    • CONSTRUCTION2-1/2" x 1" x 12 Ga. Galvanized Steel
    • CONVEYOR SECTION10 ft. Straight
    • FRAME TYPE12 Ga. Galvanized Steel
    • INSIDE RADIUS INCHES--
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER11F10EG45B16
    • OUTSIDE RADIUS INCHES--
    • PACKAGE QUANTITY1
    • ROLLER DIAMETER INCHES1-3/8
    • STYLELight Duty Roller Conveyor
    • WEIGHT LBS68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:27