Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ashland 90° Curve Roller Conveyor - 16" BF - 1.9" Roller Dia. - 3" Axles - 30" Inside Radius
See all 117 items in product family

Ashland 90° Curve Roller Conveyor - 16" BF - 1.9" Roller Dia. - 3" Axles - 30" Inside Radius

Item #: WBB897233

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $332.95
Product Information
Customer Review
Product Q&A
Accessories
Ashland 90° Curve Roller Conveyor - 16" BF - 1.9" Roller Dia. - 3" Axle Centers - 30" Inside Radius

1.9" O.D. x 16 gauge galvanized steel rollers set high in frame, and butt plate couplings. Gravity roller conveyor will convey medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums.

Product Specifications

    • LENGTH FEET--
    • WIDTH INCHES18-3/4
    • HEIGHT INCHES3-13/16
    • CAPACITY600 Lbs./Ft. on 5' Support Centers
    • CAPACITY LBS270 Lbs. per Roller
    • COLOR FINISHPowder Coated Ashland Green
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES3
    • BETWEEN FRAME WIDTH INCHES16
    • BRANDAshland Conveyor Products
    • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 3-1/2" x 1-3/8" Roller Conveyor
    • CONSTRUCTION3-1/2" x 1-3/8" x 11 Ga. Painted Steel
    • CONVEYOR SECTION90 Degree Curve
    • FRAME TYPE11 Ga. Painted Steel
    • INSIDE RADIUS INCHES30
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER10F90KG03B16
    • OUTSIDE RADIUS INCHES46
    • PACKAGE QUANTITY1
    • ROLLER DIAMETER INCHES1.9
    • STYLEMedium Duty Roller Conveyor
    • WEIGHT LBS79

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:46