Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ashland 1.9" Dia. Galvanized Steel Replacement Roller - 22" BF - 7/16" Hex Spring Retained Shaft
See all 117 items in product family

Ashland 1.9" Dia. Galvanized Steel Replacement Roller - 22" BF - 7/16" Hex Spring Retained Shaft

Item #: WBB897207

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $13.00
Product Information
Customer Review
Product Q&A
Accessories
Ashland 1.9" Dia. Galvanized Steel Replacement Roller - 22" BF - 7/16" Hex Spring Retained Shaft

1.9" Gravity roller with a 22" Between Frame dimension. All roller capacities are calculated to CEMA standards and are based on evenly distributed non-impact loads across the entire roller.

Product Specifications

    • WIDTH INCHES23-9/16
    • HEIGHT INCHES1.9"
    • CAPACITY270 Lbs.
    • CAPACITY LBS270 Lbs. per Roller
    • COLOR FINISHGalvanized
    • ASSEMBLYAssembled
    • BETWEEN FRAME WIDTH INCHES22
    • BRANDAshland Conveyor Products
    • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 3-1/2" x 1-3/8" Roller Conveyor
    • CONSTRUCTION16 Ga. Galvanized Steel
    • CONVEYOR SECTIONReplacement Roller
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERKG22
    • MOUNTING TYPESpring Retained
    • PACKAGE QUANTITY1
    • ROLLER DIAMETER INCHES1.9
    • STYLEReplacement Roller
    • WEIGHT LBS3.7

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

roller

Your review: I got the roller to fabricate an aid for sliding my tuba into my minivan. This roller serves the purpose perfectly

Pros: proper size, excellent bearings, durable finish

Cons: hex ends were a slight fitting problem for my application

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:27