Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Floor Supports

Ashland 3' Spring Assisted Roller Conveyor Gate - 16" BF - 1-3/8" Roller Diameter - 1-1/2" Axles
See all 117 items in product family

Ashland 3' Spring Assisted Roller Conveyor Gate - 16" BF - 1-3/8" Roller Diameter - 1-1/2" Axles

Item #: WBB897210

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $633.00
Product Information
Customer Review
Product Q&A
Accessories
Ashland 3' Spring Assisted Roller Conveyor Gate - 16" BF - 1-3/8" Roller Diameter - 1-1/2" Axle Centers

Gates are used to create an opening through a gravity conveyor section. There is a spring assist mechanism that helps to reduce the force required to open the gate. Each end must be supported by floor supports.

Product Specifications

    • LENGTH INCHES36
    • LENGTH FEET3
    • WIDTH INCHES22
    • HEIGHT INCHES2-3/4
    • CAPACITY260 Lbs./Ft.
    • CAPACITY LBS56 Lbs. per Roller
    • COLOR FINISHGalvanized
    • ASSEMBLYUnassembled
    • AXLE CENTER INCHES1-1/2
    • BETWEEN FRAME WIDTH INCHES16
    • BRANDAshland Conveyor Products
    • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 2-1/2" x 1" Skatewheel & Roller Conveyor
    • CONSTRUCTION2-1/2" x 1" x 12 Ga. Galvanized Steel
    • CONVEYOR SECTION3 ft. Straight Gate
    • FRAME TYPE12 Ga. Galvanized Steel
    • INSIDE RADIUS INCHES--
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERHG11F03EG15B16
    • MOUNTING TYPEBolts to Existing Conveyor
    • OUTSIDE RADIUS INCHES--
    • PACKAGE QUANTITY1
    • ROLLER DIAMETER INCHES1-3/8
    • STYLEHinge Gate, Light Duty Roller Conveyor
    • WEIGHT LBS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:21