Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Cylinder V Roller Stand STAND-G-V-HP 33" to 43" Ht. Range 1760 Lb.

Model #: WB985727

MPN #: STAND-G-V-HP

Gas Cylinder V Roller Stand STAND-G-V-HP 33" to 43" Ht. Range 1760 Lb.

Product Description

PORTABLE ROLLER STAND WITH GAS CYLINDER HEIGHT ADJUSTMENT

This roller stand features a foot operated gas cylinder that, when empty, lifts the rollers to the desired height. A manual locking collar is then engaged to support the load. Simply depress the foot lever and push down to lower the rollers. Stands are designed to be used as portable feed stations for use in front of drill presses, sheers and saws. Roller stand is constructed of heavy-duty steel that is lightweight to allow easy portability from one production center to another and chrome-plated 2" diameter steel rollers. Assembles easily.

V-Roller Stand includes two 5"W rollers in a "V" formation for precise load positioning.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759