Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripod Stand for Ashland 24" OAW Skatewheel & 22" BF - 1-3/8" Roller Dia. Conveyor - 42" to 60"H

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Tripod Stand for Ashland 24" OAW Skatewheel & 22" BF - 1-3/8" Roller Dia. Conveyor - 42" to 60"H

Item #: WBB730145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Tripod Stand for Ashland 24" OAW Skatewheel & 22" BF - 1-3/8" Roller Dia. Conveyor - 42" to 60"H

Tripod supports are used for quick temporary light duty applications and can be used with skatewheel conveyors and 1-3/8" roller conveyor with 2-1/2" frame channel (11F frames) conveyors. The T-bar is 21-½" to fit a 22" BF (Between the Frame) of the conveyor. They are easily adjustable and very portable.

Product Specifications

    • WIDTH INCHES21-1/2
    • CAPACITY400 Lbs.
    • CAPACITY LBS400
    • COLOR FINISHPowder Coated Ashland Green
    • ADJUSTABLE HEIGHT INCHES42 - 60
    • ASSEMBLYUnassembled
    • BETWEEN FRAME WIDTH INCHES22
    • BRANDAshland Conveyor Products
    • COMPATIBLE WITH CONVEYOR FRAME SIZEAshland 2-1/2" x 1" Skatewheel & Roller Conveyor
    • CONSTRUCTIONWelded Steel
    • CONVEYOR SECTIONTripod
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERDT24S42T60
    • MAXIMUM LEG HEIGHT INCHES60
    • MINIMUM LEG HEIGHT INCHES42
    • PACKAGE QUANTITY1
    • STYLELight Duty Conveyor Tripod
    • TYPEFor Ashland 24" OAW Skatewheel & 22" BF Roller Conveyors
    • WEIGHT LBS14.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:21