Banner Stakes Standard Cart Package, Red "Danger - Keep Out" Banner

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Banner Stakes Standard Cart Package, Red "Danger - Keep Out" Banner

Item #: WBB517369

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $501.00 Save up to 3%
Price: $ 485.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BLOW OUT BANNER STAKES STANDARD CART PACKAGE SALE!
Save 20% Off Sell Price On This Banner Stakes Standard Cart Package.
Limited Time Promotion - While Supplies Last. Our Price Reflects Discount Savings.


Banner Stakes Standard Cart Package, Red "Danger - Keep Out" Banner

Features:

  • Provides clear messages which eliminate confusion and enhance safety
  • Lowers risk of accidents, injury and liability
  • Lightweight colorful alternative to traditional steel barriers, easy to move and set up
  • Utility cart package includes the cart, 5 stanchion stakes, 5 retractable tape heads, and 5 bases
  • Plastic stakes and bases are rust-proof
  • Dead Man's brake prevents motion when cart is left unattended - pull handle to release brake
  • Hook & loop tie downs keep bases firmly in place so they cannot fall or tip with movement
  • Caster wheels for easy 360 degree turning radius
  • Foam handle for comfort
  • Allows for quick installation of up to 60' barrier system
  • Suitable for indoor/outdoor use
  • Built sturdy for applications in factories, construction, and industry
  • No assembly required


Product Specifications

    • LENGTH INCHES24
    • HEIGHT INCHES41-1/2
    • COLOR FINISHRed
    • BASE STYLE--
    • BELT LENGTH FEET12
    • BRANDBanner Stakes
    • DESCRIPTIONStandard Cart Package
    • BELT WIDTH INCHES2-1/2
    • POST HEIGHT INCHES22 - 42
    • PROMOTION20% Off
    • BRAKE SYSTEMDead Man's Break
    • BARRIER LENGTH FEET60
    • SERIESStandard
    • BELT MESSAGEDANGER - KEEP OUT
    • NUMBER OF BELTS5
    • POST CONSTRUCTIONPlastic/Metal
    • POST COLORRed
    • INCLUDESCart, 5 Standard Stakes, 5 Standard Retractable Tape Heads, 5 Standard Bases
    • MESSAGEDanger - Keep Out
    • MANUFACTURERS PART NUMBER20100009
    • PACKAGE QUANTITY1
    • TYPECart Package

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed