Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,618 Items)
Sub Category
Crowd Controls (2,007)
Remove
Tensaclear Post, Satin Chrome Universal Base, 7.5 Ft., Red Belt
Remove

      Items
Tensaclear Post,  Satin Chrome Universal Base, 7.5 Ft., Red Belt Tensaclear Post, Satin Chrome Universal Base, 7.5 Ft., Red Belt


Tensaclear Post,  Satin Chrome Universal Base, 7.5 Ft., Red Belt
Image Displays Red Base and Red Belt
Email This Page Printer Friendly Version
Tensaclear Post, Satin Chrome Universal Base, 7.5 Ft., Red Belt
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB779472
Price: $134.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tensaclear Post, Satin Chrome Universal Base, 7.5 Ft., Red Belt

The Tensaclear offers an opportunity to enhance your brand or promote a product. The clear plastic tube can be filled with products including sweets, lotto balls & coffee beans, or alternatively an easy to change printed graphic sleeve can be inserted for displaying promotional messages. Features and Benefits: Clear plastic tube which can innovatively contain graphics or products. Modular cassette design offering four-point anti-tamper connection as standard. Constant torque webbing retraction. Five tape ends for user specified applications. 2.3m and 3.65m webbing options. Accommodates the full range of sign holders & leaflet dispensers.

Product Specifications
ASSEMBLY Ships Assembled
BASE DIAMETER INCHES 13.5"
BASE STYLE Universal Base
BELT COLOR Red
BELT LENGTH FEET 7.5'
BRAND Tensator
CONSTRUCTION Plastic/Steel
DESCRIPTION Tensaclear Post
POST DIAMETER INCHES 2 1/2"
POST HEIGHT INCHES 38"
BASE COLOR Satin Chrome
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER TCLU-1S-STD-R5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Standard Sign Frame 8-1/2 x 11 - Black

Standard Sign Frame 8-1/2 x 11 - Black

From $54.95
select
Qty: Add to Cart
Sign Stand - Zinc

Sign Stand - Zinc

From $71.95
select
Qty: Add to Cart
Minicade Barricade Sign Stand 36" H With 2 Panels No Sheeting

Minicade Barricade Sign Stand 36" H With 2 Panels No Sheeting

From $27.50
select
Qty: Add to Cart
Gallery Post, Black Base, 7.5 Ft., Black Belt

Gallery Post, Black Base, 7.5 Ft., Black Belt

From $130.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)