Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier 3-Arm Turnstile, Left Hand , No Floor, No Counter/Register
See all 27 items in product family

Tensabarrier 3-Arm Turnstile, Left Hand , No Floor, No Counter/Register

Item #: WBB779449

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,149.00
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier 3-Arm Turnstile, Left Hand , No Floor, No Counter/Register

Three-arm turnstiles, designed to meet minimum space requirements, one-way traffic controllers with self positioning arms. Mounts to the floor through holes in the base. Features and Benefits: Stainless steel arms and housing. Wear-resistant black vinyl painted pedestal. Portable unit with tread and guide rail.

This model can be returned up to 30 days after purchase only

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES23
    • HEIGHT INCHES--
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDLawrence Metal Products
    • CONSTRUCTIONStainless Steel
    • TYPE3 Arm Turnstile
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER105-3S-LH
    • STYLEFree Exit
    • OPERATION2 Way
    • HARDWARE INCLUDEDYes
    • ROTATIONLeft Hand
    • CONTROL TYPEMechanical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:66