Previous

Item in product family

Next

Item in product family
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
Snap-Loc™ SS Stainless Steel E-Track Single

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Snap-Loc™ SS Stainless Steel E-Track Single

Item #: WBB962915

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.50
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Stainless Steel Snap-Loc E-Track Single

Stainless Steel "Snap-Locs" are awesome for marine and super bad environments where you want the ultimate protection. Finally an alternative to those unsafe, outdated, tangled and wimpy S-Hook straps! "Snap-Locs" are E-Track Singles and use positive locking Logistic E-Straps providing safe and secure cargo control anchor points for your Pickup Trucks, Trailers, Truck Racks and virtually anything you want a want a strap on. All types of E-Track E-Straps fit perfectly into Snap-Locs. Super thick 12 gauge Stainless Steel gives Snap-Locs an enormous 3,000 lb. break strength (1,000 lb. working load). Snap-Locs are small enough to fit anywhere and can also be used in garages and on walls, ceilings, floors and just about anywhere you can think of. Use with available Snap-Loc Cam and Ratchet Logistic E-Straps for the Ultimate Cargo Control! Best of all, Snap-Locs are Made in the USA!

Product Specifications

    • LENGTH INCHES6
    • LENGTH FEET--
    • WIDTH INCHES1
    • HEIGHT INCHES1/2
    • COLOR FINISHSilver
    • BRANDSNAP-LOC™
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONStainless Steel Anchor
    • END FITTINGAnchor For E-Fitting
    • MANUFACTURERS PART NUMBERGL-SS
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.3000
    • WORKING LOAD LIMIT CAPACITY LBS.1000