Ancra® 43563-10 Standard Bottom Mount Web Winch

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ancra® 43563-10 Standard Bottom Mount Web Winch

Item #: WBB918652

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
Ancra® 43563-10 Standard Bottom Mount Web Winch

Standard weld-on bottom mount winches are made of high strength steel with a black power coated finish for durability. Winches meet DOT, WSTDA-T3 and Canadian Standard 905. They accept webbing up to 4" in width and has a WLL of 5,500 lbs..

Product Specifications

    • LENGTH INCHES7.6
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES5.4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAncra International®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWeb Winch, Bottom Mount, Standard
    • MANUFACTURERS PART NUMBER43563-10
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.16,500
    • WEIGHT LBS.9.6
    • WORKING LOAD LIMIT CAPACITY LBS.5500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!