Ancra® 43565-157 Standard C Track Slider Bottom Mount Web Winch

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ancra® 43565-157 Standard C Track Slider Bottom Mount Web Winch

Item #: WBB918657

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.50
Product Information
Customer Review
Product Q&A
Accessories
Ancra® 43565-157 Standard C Track Slider Bottom Mount Web Winch

Slider winches are designed to slide along track for proper placement. This slider is designed for use on our standard C channel track. It is made of high strength steel and has a black powder coated finish. Mandrels are formed from high strength steel and meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a 6,000 lb. WLL.

Product Specifications

    • LENGTH INCHES7.6
    • WIDTH INCHES4
    • HEIGHT INCHES6.5
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAncra
    • CONSTRUCTIONSteel
    • DESCRIPTIONWeb Winch, Bottom Mount, Standard C Track Slider
    • MANUFACTURERS PART NUMBER43565-157
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.18,000
    • ULTIMATE LOAD STRENGTH CAPACITY LBS. RANGE15,001 to 50,000
    • WEIGHT LBS.10.3
    • WORKING LOAD LIMIT CAPACITY LBS.6000
    • WORKING LOAD LIMIT CAPACITY LBS. RANGE5001 to 15,000
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
54.163.112.69:24