Ancra® 49207-137 Double L Track Standard Slider Web Winch

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ancra® 49207-137 Double L Track Standard Slider Web Winch

Item #: WBB918660

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
Ancra® 49207-137 Double L Track Standard Slider Web Winch

This standard slider winch is designed for use on double L track. The frame is made from a lighter 7mm steel that is heat treated for strength with a black powder coated finish for exceptional durability and corrosion resistance. Meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a WLL of 5,500 lbs..

Product Specifications

    • LENGTH INCHES7-1/2
    • WIDTH INCHES6
    • HEIGHT INCHES4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAncra International®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWeb Winch, Double L Track Standard Slider
    • MANUFACTURERS PART NUMBER49207-137
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.16,500
    • WEIGHT LBS.6.5
    • WORKING LOAD LIMIT CAPACITY LBS.5500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!