Ancra® 49207-127 Double L Track Storage Slider Web Winch

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ancra® 49207-127 Double L Track Storage Slider Web Winch

Item #: WBB918659

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.75
Product Information
Customer Review
Product Q&A
Accessories
Ancra® 49207-127 Double L Track Storage Slider Web Winch

Slider winches are designed to slide along track for proper placement. This slider is not only designed for use on our double L slider track but is also a deep storage winch with the capacity to hold up to a 53' standard winch strap. The frame is a lighter 7mm heat treated steel for strength with a black powder coated finish and offers a weight savings over conventional materials. Mandrels are formed from high strength steel and meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a 5,500 lb. WLL.

Product Specifications

    • LENGTH INCHES7-1/2
    • WIDTH INCHES4
    • HEIGHT INCHES6.6
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAncra
    • CONSTRUCTIONSteel
    • DESCRIPTIONWeb Winch, Double L Track Storage Slider
    • MANUFACTURERS PART NUMBER49207-127
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.16,500
    • WEIGHT LBS.9.5
    • WORKING LOAD LIMIT CAPACITY LBS.5500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!