Folding Steel Cargo Bar & Load Stabilizer

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Folding Steel Cargo Bar & Load Stabilizer

Item #: WB241300

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING STEEL CARGO BAR & LOAD STABILIZER

Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. For best results use in pairs. Folds to a compact 56"L for interior cab storage, reducing chance of theft. Adjusts from 87" to 115" with positive ratchet. 1-1/2" square steel bar and welded joints. 4" square sure-grip rubber foot pads.

Product Specifications

    • LENGTH INCHESFolded Position = 56
    • COLOR FINISHYellow
    • ADJUSTABLE LENGTH INCHES87 to 115
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERCB20
    • MODEL241300
    • TYPEFolding Steel
    • WEIGHT LBS.17
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good value

Your review: good value for the price.

Is this review helpful?

Folding Load Bar

Your review: Heavy, yet heavy duty, this folding load bar does its job, and saved me from having to get a roof rack for my car. The ratchet mechanism allows you crank it down as hard as you want. No more messing with multiple load bars, this one can hold a load by itself. My only complaint is that the release mechanism is a bit stubborn. This is the only load bar that I can fold up and fit in the trunk of my car. I can also take it in the cab of a truck without it getting in the way. Great product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:24