Durable Gray Rubber Corner Guard CG-1, Sold per Foot up to 10 Foot Length Maximum

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Durable Gray Rubber Corner Guard CG-1, Sold per Foot up to 10 Foot Length Maximum

Item #: WB984526

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price $ 23.25 per Foot length.
Qty length width Price
ft 0.33 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Durable RUBBER CORNER GUARD

Provides Maximum Protection In Storage Spaces, Parking Garages And Loading Docks.

Corner guards can be mounted vertically or horizontally along the corners of walls or beams to prevent damage. Guards also help to prevent damage to vehicles in tight parking spaces and withstand abrasion and jolts to equipment. Flexible, tough all-natural rubber compound is maintenance free and withstands severe weather conditions. Rubber is 7/8" thick at the corners for long life. Installs easily using adhesives or mechanical fasteners (not included). 1 Year Limited Warranty.

Note: Sold per Foot, up to a 10 Foot Length Maximum.

Product Specifications

    • LENGTH FEET1 Foot, can be ordered up to 10 Foot Length
    • WIDTH INCHES4
    • DEPTH INCHES4
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDDurable Corp
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERCG-1
    • MOUNT TYPEAdhesive or Mechanical Fasteners
    • THICKNESS INCHES7/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

WY984526

Your review: Two of the guards were in poor condition that could not be determined until unpack aged. ***Global Management Comment - We have contacted the Customer to determine if replacements are required.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!