Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Round Dome Bumper RDB-250 2-1/2" Diameter - Package of 10

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Round Dome Bumper RDB-250 2-1/2" Diameter - Package of 10

Item #: WB985895

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ROUND DOME BUMPERS

Dome bumpers are great for protecting surfaces under equipment, as they isolate the equipment from impact and vibrations. Medium-soft, non-marking black polyurethane-rubber material has Durometer hardness of 70 Scale OO. Pressure-sensitive adhesive backing offers easy "peel and stick" installation.

Note: Sold in case quantities only.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES2-1/2
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES1-1/4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDVestil
    • CASE QUANTITY10 pieces
    • CONSTRUCTIONPolyurethane-Rubber
    • DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBERRDB-250
    • MOUNT TYPEPeel & Stick Adhesive
    • TYPERound Dome Bumper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!