Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Giant® Mechanical Edge-Of-Dock MDC7230M - 72 x 27 Deck - 15" Lip - 30,000 Lb. Cap.
See all 6 items in product family

Blue Giant® Mechanical Edge-Of-Dock MDC7230M - 72 x 27 Deck - 15" Lip - 30,000 Lb. Cap.

Item #: WBB1121795

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,189.00
Product Information
Customer Review
Product Q&A
Accessories
Blue Giant® Mechanical Edge-Of-Dock MDC7230M - 72" x 27" Deck Size - Including 15" Lip - 30,000 Lb. Capacity

The Blue Giant® MDC7230M edge-of-dock leveler is ideally for applications where pit leveler installation is not feasible. It is easy to install and acts as an efficient, self-storing docking unit, replacing cumbersome dock plates.
  • Deck and lip operation assisted by balanced spring lifting system
  • Smooth top plate transition
  • Comfort grip operating handle
  • Grease fittings to minimize operational friction
  • Field adjustability for kicker bar and spring tension
  • Lifting hole in lip allows for quick and easy handling by installer
  • Deck and lip plates made of premium grade 50,000 psi minimum yield
  • Four-way diamond tread plate
  • Heavy-duty 3/8" x 6" back beam
  • One-piece, continuous front and rear hinge pins for enhanced strength and durability
  • Lip bevel helps protect forklift tires and steering systems and cargo.
  • Two (2) molded rubber bumpers bolted onto heavy-duty steel block extensions, to help protect building and dock from damage


All options are manufacturer-installed. Please call to request:
  • 17" lip
  • Two-piece face plate: ¼" x 13" top plate with ¼" x 10" face plate x 101" long


Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES27
    • HEIGHT INCHES13
    • CAPACITY LBS.30,000
    • COLOR FINISHGrey
    • ASSEMBLYAssembled
    • BRANDBlue Giant
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERMDC7230M
    • OVERALL WIDTH106
    • TYPEMechanical - Conventional Trailer
    • WEIGHT LBS.570

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!