Vestil Automatic Overhead Dock Door Lock DR-LOCK

Vestil Automatic Overhead Dock Door Lock DR-LOCK

Item #: WBB184061

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil AUTOMATIC OVERHEAD DOOR LOCK

Unique Automatic Overhead Door Lock will allow overhead doors to be locked in virtually any up position.

Automatically locks doors in full up position or in the closed position. Prevents the overhead door from unexpectedly "slamming down". Protects personnel, product, and equipment. Spring-loaded locking latch is released by pulling rope (included). Simply bolts to any overhead door (installation hardware is not included). Includes two reversible "locking plates" that may be mounted anywhere along door track. Heavy-duty welded steel construction with yellow painted finish.

Product Specifications

    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONAutomatic Overhead Door Lock
    • MANUFACTURERS PART NUMBERDR-LOCK
    • WEIGHT LBS.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!