DBCI Electric Commercial Roll-Up Door Opener for Reduction Drive Chain Lift Door

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

DBCI Electric Commercial Roll-Up Door Opener for Reduction Drive Chain Lift Door

Item #: WB251774

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $749.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DBCI ELECTRIC COMMERCIAL ROLL-UP DOCK DOOR OPENER

This Motor is used for Reduction Drive Chain Lift Doors.

Electric dock bay door openers, also known as jackshafts, quickly and efficiently open warehouse roll-up receiving doors. Motor eliminates the manual labor of opening Global Equipment reduction drive chain lift garage doors up to 14’'W x 14'’H. Electric door operator has single-phase 1/2HP 115V 60 Hz high starting torque motor with overload protection. Unit offers low maintenance steel roller chain on internal drives, 3/4"” ball bearing on pulley shaft, 1”" ball bearing on final drive shaft and heavy duty V-belt for long life. Roll-up door opener standard features include 24V fused control circuit, 3 button control station, adjustable friction clutch and rotary limit switches, solenoid brake and emergency disconnect with electrical cut-out switch for manual operation. Right hand mount is standard (left hand mount available; please call for information). 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES15
    • HEIGHT INCHES9-13/16
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDBCI
    • CONSTRUCTIONSteel
    • DOOR TYPEReduction Drive Chain Lift Motor
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBER100956-010000
    • MOUNT TYPERight Hand
    • VOLTAGE115 Single Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this product come with programmable stops, remote opener, and electronic eye?

Question Asked By: rob holme , sunland, ca , April 03, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:24