Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Motorized Roll-Up Bug Dock Door with PVC Coated Blue Vinyl Panels 12 x 12

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

TMI Motorized Roll-Up Bug Dock Door with PVC Coated Blue Vinyl Panels 12 x 12

Item #: WB251953B

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,789.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI Screen-Pro™ ROLL-UP BUG DOOR

Insect Barrier Improves Employee Comfort And Productivity While Providing Light Penetration.

The Screen-Pro™ Roll-Up Bug Door is the perfect all-season warehouse and dock door. Innovative design allows for modular, interchangeable door panels that increase energy savings and create a more comfortable work environment.

22 oz PVC Coated Vinyl Door keeps cold and heat out of the facility. Safety Blue door panels help keep wind, dust and noise out of the warehouse, and helps deter trespassers from entering the building.

Each door runs in a 4½" deep extruded aluminum guide track and contains aluminum wind stiffeners for added door protection. Bottom breakaway bar allows the door to release from the tracks when struck preventing damage to the screen. Door easily installs in-jamb.

Door is operated with a Motorized Lift that opens and closes the door via a 115V 1-phase in-tube electric motor that can move as quick as 14" per second.

Note: In-Jamb mounted doors take up 4½" of space on each side of the jamb and 9" of space on the top of the jamb. Requires a jamb depth of at least 8".

Product Specifications

    • WIDTH FEET12
    • HEIGHT FEET12
    • COLOR FINISHBlue Vinyl Panels
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTION22 oz PVC Coated
    • MANUFACTURERS PART NUMBERFS-MRU-ITM525-IJ-12X12-SOLID
    • MOUNT TYPEIn-Jamb
    • TYPEIn-Tube Motor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Dose the door have limit switches for all the way up or all down? Also can we get remote swithes for our fork lifts? Thanks Bobby Ricks

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result