This Dock Traffic Light system has lights that flash to help prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. Built-in eyebrow type sun visors increase light visibility. Deluxe model consists of one yellow aluminum Traffic light with both a green and red lens, one push-button station (for outside), and an illuminated push-button control (for inside). Light measures 11"W x 20"H and features an 8" hood over each lens (recommended for west and south exposure). 60 Watt. 120V AC. Four procedure signs are included.
Dock Traffic Light Control System DTS-10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,364.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 20 in |
| Weight | 156 lbs |
Product Details
| Type | Incandescent Traffic Light |
| Wattage | 60 W |
| Voltage | 115 - 1 Phase V |
| Material | Aluminum |
| Description | Dock Traffic System - Includes Lights, 3 Signs & C |
| Color | Yellow |
| Manufacturers Part Number | DTS-10 |
| Brand | Vestil |