Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® NeoCor™ Double Bi-Parting Door 438524 Beige 8'0
See all 116 items in product family

Aleco® NeoCor™ Double Bi-Parting Door 438524 Beige 8'0" x 8'0"

Item #: WB987591BG

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,712.00
Product Information
Product Q&A
Accessories
NeoCor™ Eco-Friendly IMPACT TRAFFIC DOOR

Designed for Pedestrian, Pushcart, Pallet Jack and light Fork Lift Traffic.

NeoCor™ doors offer all of the benefits of standard traffic doors with an eco-friendly advantage. SFI (Sustainable Forestry Initiative) certified as 100% recyclable, the 1-¾" (44 mm) full thickness door panel is constructed using virgin linerboard and a Hexacomb® core produced with 20% recycled paper content. Highly durable ABS plastic facing is chlorofluorocarbon-free, impact resistant and easy to clean. NeoCor™ door is 2/3 lighter than conventional doors for ease of use. Each door includes a 12" x 20" dual pane window, full perimeter gaskets, heavy-duty steel jamb-guards, a full length extruded hinge mount and hinge covers. Quick and easy installation.

Note: Recommended for dry applications only.

Additional Colors are available; please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

  • WIDTH FEET8'0"
  • HEIGHT FEET8'0"
  • COLOR FINISHBeige
  • ASSEMBLYUnassembled
  • BRANDAleco
  • CONSTRUCTIONVirgin Linerboard, Hexacomb® Core, ABS Plastic
  • DOOR TYPEDouble Door
  • MANUFACTURERS PART NUMBER438524
  • MOUNT TYPEFull-Length Extruded Hinge
  • WINDOW TYPE12" x 20" Dual Pane

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.