Double Door Shown

Chase Doors Stainless Steel Single Panel Impact Traffic Door SSTS3684 3'W x 7'H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Chase Doors Stainless Steel Single Panel Impact Traffic Door SSTS3684 3'W x 7'H

Item #: WB984663

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $695.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chase Doors STAINLESS STEEL TRAFFIC DOOR

Stainless Steel Traffic Door offers easy Cleanability and Low Maintenance.

This light-duty service door is the perfect choice for applications that require aesthetics, affordability, easy installation and durability.

The door panel is constructed with #4 brush finish 16 gauge stainless steel. Stainless steel pharmaceutical door will not warp or crack and can far outlast comparable aluminum panel doors. Clean-room door is extremely durable and offers a beautiful aesthetic appeal. Food service door offers low maintenance with no special treatment or painting, only occasional polishing to keeps its shine. The gravity hinge system is hidden in the back spine, opens easily and closes fast. High-visibility 9”W x 14”H acrylic window is set in a black rubber molding.

Additional Sizes are available; please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET7'0"
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTION#4 Brush Finish 16 Gauge Stainless Steel
    • DOOR TYPESingle Door
    • MANUFACTURERS PART NUMBERSSTS3684

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!