Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI PSD-4080 Personnel Strip Door 40"W x 80"H

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

TMI PSD-4080 Personnel Strip Door 40"W x 80"H

Item #: WB986520

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI PSD PERSONNEL STRIP DOOR

Low Cost, High Quality Solution for Managing Environments.

This strip door is designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide standard clear PVC strips that are 0.04" (1mm) thick with pre-punched holes on 2" centers for a 50% overlap. Non-corrosive, high-impact polypropylene mounting hardware is 100% food grade approved, and includes all instructions to fit openings up to 40"W x 80"H. Strips and hardware can be easily trimmed with a utility knife to accommodate your exact door size; installation time takes less than 10 minutes. Door is temperature resistant from 0 to 150° F.

Note: Recommended for indoor use only.

Product Specifications

    • WIDTH INCHES40
    • WIDTH FEET3'4"
    • HEIGHT INCHES80
    • HEIGHT FEET6'8"
    • COLOR FINISHTransparent
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • MANUFACTURERS PART NUMBERPSD-4080
    • MOUNT TYPEPolypropylene
    • THICKNESS INCHES.040
    • TYPEPersonnel Strip Door

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Light traffic strip door

Your review: Doors have been in use only two weeks, so can't say much about durability. Uses light weight strips that appear able to stand up to foot traffic and hand truck use, but it makes no claims beyond that, The price is attractive for our use and so far we are satisfied.

Pros: Easiest strip door install I've ever done. Only time will tell how durable it is.

Cons: Strip spacing is not symmetrical for full width, but seems to be workable.

Is this review helpful?

Good product

Your review: Well packaged, includes mounting strip. Will likely buy again.

Pros: Good price, easy install.

Cons: Global didn't know mounting strip was included. No instructions. Strips are a little wide for foot traffic but good for boxes, dollies etc.

Is this review helpful?

Personnel Strip Door

Your review: Was as easy to put up as they said. Working well. Will definitely recommend to others.

Is this review helpful?

Stip door (door curtain)

Your review: Nice product that allows foot travel from one room/building to another without the hassle of opening and closing doors. It minimizes the loss of heating or A/C. This product has exceeded my expectations and will purchase more in the future.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!