Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® AirStream® Amber PVC Insect Barrier 456081 6' x 7' with 8" Strips

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Aleco® AirStream® Amber PVC Insect Barrier 456081 6' x 7' with 8" Strips

Item #: WB987154

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aleco® AirStream® PERFORATED PVC INSECT BARRIER & BUG CURTAIN

Ventilation without Aggravation!

The Aleco® AirStream® insect barrier is an innovative product that allows fresh air to circulate while keeping unwanted flying pests out. Bug curtains help keep facilities cooler longer and improve the buildings appearance. Durable perforated PVC material is tough enough for forklift, pallet jack and hand truck traffic making it ideal for loading docks and exterior manufacturing openings, and also helps meets FDA requirements for use in restaurants. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side). Color is fully Amber; insects perceive amber coloring as black/opaque and will not try to enter the area.

Product Specifications

    • WIDTH INCHES8
    • WIDTH FEET6
    • HEIGHT FEET7
    • COLOR FINISHAmber
    • APPROVAL/REGULATIONSMeets FDA Requirements
    • ASSEMBLYUnassembled
    • BRANDAleco®
    • CONSTRUCTIONPVC Vinyl
    • MANUFACTURERS PART NUMBER456081
    • MOUNT TYPEMaxBullet
    • THICKNESS INCHES.080
    • TYPEAirStream™ Insect Barrier

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How to quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How do I quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result