TMI PVC Strip Door Bulk Roll - Scratch Resistant Low Temperature USDA - 12" x 150' x .110"

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

TMI PVC Strip Door Bulk Roll - Scratch Resistant Low Temperature USDA - 12" x 150' x .110"

Item #: WB585341

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 399.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI PVC Strip Door Bulk Roll - Scratch Resistant Low Temperature USDA

Create or Repair PVC Strip Doors using our Bulk Rolls!

PVC Bulk Roll material is ribbed on both sides to help reduce scratches and abrasions to the strips making it ideal for heavy traffic applications. UV stabilized material retains clarity for lasting visibility and increased service life. Overlapping strips interlock for a more energy efficient enclosure. Easy to install; simply cut to length, punch hole and mount. (Hardware not included.) Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

In cooler and freezer applications where traffic is heavier or an even tighter seal is required, Low Temperature Ribbed Bulk Roll PVC is an ideal solution. The raised ribs can come into contact with forklift and pallet jack traffic without compromising the clarity of the door. The ribs also create pockets of air that provide additional insulation. All Low Temperature Bulk Roll strips are approved for incidental contact with food and, therefore, are perfect for coolers and freezers. Low Temperature Ribbed PVC can be used in coolers and freezers where temperatures range from -20°F to 140°F. The strips can also be used in outdoor applications where temperatures are consistently near freezing.

Product Specifications

    • LENGTH FEET150
    • WIDTH INCHES12
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • MODEL585341
    • THICKNESS INCHES.110
    • TYPEScratch Resistant Low Temperature
    • WEIGHT LBS.156
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Item #:WB585341

Your review: it works

Pros: cuts easy

Cons: cost way too much

Is this review helpful?

Cooler Curtains

Your review: Buying the PVC door strips in this bulk spool made it easy to measure and cut to the right length. Super quality product and the shipping was fast. Thanks Global.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

How to quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How do I quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed