Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
King Pin & Glad Hand Locks, Container Seals (7)
Remove
Plastic Air Brake Glad Hand Lock Keyed Different
Remove

      Items
Plastic Air Brake Glad Hand Lock Keyed Different Plastic Air Brake Glad Hand Lock Keyed Different


Plastic Air Brake Glad Hand Lock Keyed Different
Glad Hand Lock Easy Installation of Glad Hand Lock Easy Installation of Glad Hand Lock Easy Installation of Glad Hand Lock  
see additional photos
Plastic Air Brake Glad Hand Lock Keyed Different
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB984984
Price: $14.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

PLASTIC AIR BRAKE GLAD HAND LOCK - KEYED DIFFERENT

Air Brake Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay.

Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load. Molded Plastic Glad Hand Lock is for high-volume docks and Keyed Different for individual trailer security.

Note: Maximum Key Differential is Limited to 60 Individual Keys
Product Specifications
COLOR FINISH Red
ASSEMBLY Assembled
CONSTRUCTION Molded Plastic
TYPE Lock with Different Keys


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
King Pin Lock for Tractor Trailers (not Keyed Alike)

King Pin Lock for Tractor Trailers (not Keyed Alike)

From $29.95
select
Qty: Add to Cart
King Pin Lock for Tractor Trailers with Keyed Alike Keys

King Pin Lock for Tractor Trailers with Keyed Alike Keys

From $29.95
select
Qty: Add to Cart
Cargo Container & Tractor Trailer Security Seal & Lock

Cargo Container & Tractor Trailer Security Seal & Lock

From $34.95
select
Qty: Add to Cart
Halogen Lamp Dock Light with 40" L Reach

Halogen Lamp Dock Light with 40" L Reach

From $84.00
select
Qty: Add to Cart
Cargo Load Binder Straight Style E-Type 12 Feet Long

Cargo Load Binder Straight Style E-Type 12 Feet Long

From $19.75
select
Qty: Add to Cart
Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

From $9.75
select
Qty: Add to Cart
Aluminum Dock Plate 48" W X 36" L 2700 Lb Capacity

Aluminum Dock Plate 48" W X 36" L 2700 Lb Capacity

From $329.95
select
Qty: Add to Cart
Time Bandit Portable 12V Electric Cargo Strap Winder

Time Bandit Portable 12V Electric Cargo Strap Winder

From $189.95
select
Qty: Add to Cart
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
(74)